Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX122 Cogged, Classical V-Belt, 122 in Outside Length, 7/8 in Top Width

  • Mfr # CX122

  • Zoro # G806118388


product price: $49.39
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX122
Outside Length
122 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX122
Zoro #
G806118388
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
122 in
Top Width
7/8 in
Height
0.562 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX122

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 122"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.