Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi Classic Cogged, 5052 mm Outside Length, 22 mm Top Width CX195

Classic Cogged, 5052 mm Outside Length, 22 mm Top Width (Discontinued)

  • Mfr # CX195
  • Zoro # G906118776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX195
Zoro #
G906118776
UPC #
34494030014
Country of Origin
Japan

Dimensions

Outside Length
5052 mm
Top Width
22 mm
Height
0.551 in

Details

V-Belt Type
Classic Cogged
Material
EPDM Rubber
Features
Static Conductive
Temp. Range
-31 to 248°F
Banded Belt
Yes

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 195"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.