Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX225 Cogged, Classical V-Belt, 225 in Outside Length, 7/8 in Top Width

  • Mfr # CX225

  • Zoro # G706118846


product price: $98.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX225
Outside Length
225 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX225
Zoro #
G706118846
UPC #
34494030038
Country of Origin
Japan

Dimensions

Outside Length
225 in
Top Width
7/8 in
Height
0.562 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX225

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 225"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.