CX270 Cogged, Classical V-Belt, 270 in Outside Length, 7/8 in Top Width

  • Mfr # CX270

  • Zoro # G606118984


product price: $118.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX270
Outside Length
270 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX270
Zoro #
G606118984
UPC #
34494030076
Country of Origin
Japan

Dimensions

Outside Length
270 in
Top Width
7/8 in
Height
0.562 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX270

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 270"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.