Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi CX, 72 in Outside Length, 0.875 in Top Width CX72

CX, 72 in Outside Length, 0.875 in Top Width (Discontinued)

  • Mfr # CX72
  • Zoro # G206118889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX72
Zoro #
G206118889
UPC #
34494029667
Country of Origin
Indonesia

Dimensions

Outside Length
72 in
Top Width
0.875 in
Height
0.562 in

Details

Item
V-Belt
V-Belt Type
CX

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 72"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.