Ribstar Belt V-Ribbed - J Series 18'' Long x 6 Ribs Wide - 180J6

  • Mfr # 180J6

  • Zoro # G702596839


product price:  $14.99
/ea

Key Features

Industry Number
180J6
Number of Ribs
6
Material
Chloroprene Rubber
Height
0.15Inch
Width
0.5528Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180J6
Zoro #
G702596839
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
0.5528Inch
Length
18Inch

Details

Industry Number
180J6
Number of Ribs
6
Material
Chloroprene Rubber
Weight
0.067 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 18'' Long x 6 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.