
Ribstar Belt V-Ribbed - J Series 180'' Long x 11 Ribs Wide - 180J11
Mfr # 180J11
Zoro # G302601315
product price:Â $18.15
/eaKey Features
Industry Number
180J11
Number of Ribs
11
Material
Chloroprene Rubber
Width
1.0134Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180J11
Zoro #
G302601315
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.0134Inch
Height
0.15Inch
Length
18Inch
Details
Industry Number
180J11
Number of Ribs
11
Material
Chloroprene Rubber
Weight
0.122 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 180'' Long x 11 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.