Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 180'' Long x 18 Ribs Wide - 180J18
Mfr # 180J18
Zoro # G602601534
product price:Â $31.75
/eaKey Features
Industry Number
180J18
Number of Ribs
18
Material
Chloroprene / EPDM
Weight
0.2 lb
Width
1.6583Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180J18
Zoro #
G602601534
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.6583Inch
Length
18Inch
Height
0.15Inch
Thickness
3.8 mm
Top Width
42.12 mm
Outside Length
18 in
Details
Industry Number
180J18
Number of Ribs
18
Material
Chloroprene / EPDM
Weight
0.2 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 180'' Long x 18 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.