Ribstar Belt V-Ribbed - J Series 180'' Long x 48 Ribs Wide - 180J48

  • Mfr # 180J48

  • Zoro # G902596318


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Industry Number
180J48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
0.532 lbs
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180J48
Zoro #
G902596318
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
4.422Inch
Length
18Inch

Details

Industry Number
180J48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
0.532 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 180'' Long x 48 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.