
Ribstar Belt V-Ribbed - J Series 22'' Long x 1 Ribs Wide - 220J1 (Discontinued)
- Mfr # 220J1
- Zoro # G602601466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220J1
Zoro #
G602601466
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.0921Inch
Length
22Inch
Height
0.15Inch
Details
Industry Number
220J1
Number of Ribs
1
Material
Chloroprene Rubber
Weight
0.014 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 22'' Long x 1 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.