Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 22'' Long x 15 Ribs Wide - 220J15
Mfr # 220J15
Zoro # G702601335
product price:Â $28.45
/eaKey Features
Industry Number
220J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.203 lb
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
220J15
Zoro #
G702601335
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
1.3819Inch
Length
22Inch
Outside Length
22 in
Top Width
35.1 mm
Thickness
3.8 mm
Details
Industry Number
220J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.203 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 22'' Long x 15 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.