Ribstar Belt V-Ribbed - J Series 22'' Long x 35 Ribs Wide - 220J35

  • Mfr # 220J35

  • Zoro # G202596230


product price:  $60.99
/ea

Key Features

Industry Number
220J35
Number of Ribs
35
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.474 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220J35
Zoro #
G202596230
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
22Inch
Width
3.2244Inch

Details

Industry Number
220J35
Number of Ribs
35
Material
Chloroprene Rubber
Weight
0.474 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 22'' Long x 35 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.