This item is Discontinued.

Mitsuboshi Ribstar Belt V-Ribbed - J Series 24'' Long x 15 Ribs Wide - 240J15 240J15

This item is Discontinued.

Mitsuboshi

Ribstar Belt V-Ribbed - J Series 24'' Long x 15 Ribs Wide - 240J15 (Discontinued)

Mfr # 240J15
Zoro # G502597371
Country of Origin Japan
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240J15
Zoro #
G502597371
UPC #
-
Country of Origin
Japan

Dimensions

Length
24Inch
Width
1.3819Inch
Height
0.15Inch

Details

Industry Number
240J15
Number of Ribs
15
Material
Chloroprene Rubber
Weight
0.222 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 24'' Long x 15 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.