Ribstar Belt V-Ribbed - J Series 24'' Long x 39 Ribs Wide - 240J39

  • Mfr # 240J39

  • Zoro # G402597822


product price:  $68.75
/ea

Key Features

Industry Number
240J39
Number of Ribs
39
Material
Chloroprene Rubber
Length
24Inch
Width
3.5929Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240J39
Zoro #
G402597822
UPC #
-
Country of Origin
Japan

Dimensions

Length
24Inch
Width
3.5929Inch
Height
0.15Inch

Details

Industry Number
240J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
0.577 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 24'' Long x 39 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.