
Ribstar Belt V-Ribbed - J Series 26'' Long x 21 Ribs Wide - 260J21
Mfr # 260J21
Zoro # G802599228
product price: $40.69
/eaKey Features
Industry Number
260J21
Number of Ribs
21
Material
Chloroprene Rubber
Width
1.9346Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260J21
Zoro #
G802599228
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.9346Inch
Height
0.15Inch
Length
26Inch
Details
Industry Number
260J21
Number of Ribs
21
Material
Chloroprene Rubber
Weight
0.336 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 26'' Long x 21 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.