Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 33 Ribs Wide - 260J33
Mfr # 260J33
Zoro # G202599378
product price:Â $58.69
/eaKey Features
Industry Number
260J33
Number of Ribs
33
Material
Chloroprene / EPDM
Length
26Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J33
Zoro #
G202599378
UPC #
-
Country of Origin
Japan
Dimensions
Length
26Inch
Height
0.15Inch
Width
3.0402Inch
Top Width
77.22 mm
Thickness
3.8 mm
Outside Length
26 in
Details
Industry Number
260J33
Number of Ribs
33
Material
Chloroprene / EPDM
Weight
0.529 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Description
V-Ribbed - J Series 26'' Long x 33 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.