Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 37 Ribs Wide - 260J37
Mfr # 260J37
Zoro # G502599955
product price:Â $65.79
/eaKey Features
Industry Number
260J37
Number of Ribs
37
Material
Chloroprene / EPDM
Weight
0.593 lb
Length
26Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J37
Zoro #
G502599955
UPC #
-
Country of Origin
Japan
Dimensions
Length
26Inch
Width
3.4087Inch
Height
0.15Inch
Outside Length
26 in
Top Width
86.58 mm
Thickness
3.8 mm
Details
Industry Number
260J37
Number of Ribs
37
Material
Chloroprene / EPDM
Weight
0.593 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 26'' Long x 37 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.