
Ribstar Belt V-Ribbed - J Series 26'' Long x 46 Ribs Wide - 260J46
Mfr # 260J46
Zoro # G202599651
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Industry Number
260J46
Number of Ribs
46
Material
Chloroprene Rubber
Height
0.15Inch
Width
4.2378Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J46
Zoro #
G202599651
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
4.2378Inch
Length
26Inch
Details
Industry Number
260J46
Number of Ribs
46
Material
Chloroprene Rubber
Weight
0.737 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 26'' Long x 46 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.