
Ribstar Belt V-Ribbed - J Series 26'' Long x 47 Ribs Wide - 260J47
Mfr # 260J47
Zoro # G602599442
product price: $90.99
/eaKey Features
Industry Number
260J47
Number of Ribs
47
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.753 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J47
Zoro #
G602599442
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
26Inch
Width
4.3299Inch
Details
Industry Number
260J47
Number of Ribs
47
Material
Chloroprene Rubber
Weight
0.753 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 26'' Long x 47 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.