Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 49 Ribs Wide - 260J49
Mfr # 260J49
Zoro # G802599594
product price:Â $94.85
/eaKey Features
Industry Number
260J49
Number of Ribs
49
Material
Chloroprene / EPDM
Height
0.15Inch
Width
4.5142Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260J49
- Zoro #
- G802599594
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 0.15Inch
- Width
- 4.5142Inch
- Length
- 26Inch
- Outside Length
- 26 in
- Thickness
- 3.8 mm
- Top Width
- 114.66 mm
Details
- Industry Number
- 260J49
- Number of Ribs
- 49
- Material
- Chloroprene / EPDM
- Weight
- 0.785 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
- Belt Series
- RIBSTAR G
- Temp. Range
- -22 Degrees to 194 Degrees F
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Item
- Ribbed V-Belt
- V-Belt Section
- J
Description
V-Ribbed - J Series 26'' Long x 49 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.