Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 51 Ribs Wide - 260J51
Mfr # 260J51
Zoro # G702599922
product price:Â $90.69
/eaKey Features
Industry Number
260J51
Number of Ribs
51
Material
Chloroprene / EPDM
Width
4.6984Inch
Length
26Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J51
Zoro #
G702599922
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.6984Inch
Length
26Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
26 in
Top Width
119.34 mm
Details
Industry Number
260J51
Number of Ribs
51
Material
Chloroprene / EPDM
Weight
0.817 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 26'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.