
Ribstar Belt V-Ribbed - J Series 26'' Long x 54 Ribs Wide - 260J54
Mfr # 260J54
Zoro # G702599786
product price: $97.25
/ea
Free Shipping & Returns
Key Features
Industry Number
260J54
Number of Ribs
54
Material
Chloroprene Rubber
Height
0.15Inch
Width
4.9748Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J54
Zoro #
G702599786
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
4.9748Inch
Length
26Inch
Details
Industry Number
260J54
Number of Ribs
54
Material
Chloroprene Rubber
Weight
0.865 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 26'' Long x 54 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.