Shop SKF
See all product information
Create Account
1313 EKTN9, Self Aligning Ball Brgs, 1313 EKTN9
- Mfr # 1313 EKTN9
- Zoro # G207139203
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Dynamic Radial Load Capacity
65 kN
Seal Type
Unshielded
Bore Diameter
65 mm
Lubricant Material
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1313 EKTN9
- Zoro #
- G207139203
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Dynamic Radial Load Capacity
- 65 kN
- Seal Type
- Unshielded
- Lubricant Material
- No Lubrication
- Number of Rows
- Double Row
- Maximum Speed
- 6000 RPM
- Static Radial Load Capacity
- 25.5 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.