Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 55 Ribs Wide - 260J55
Mfr # 260J55
Zoro # G802599907
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Industry Number
260J55
Number of Ribs
55
Material
Chloroprene / EPDM
Width
5.0669Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J55
Zoro #
G802599907
UPC #
-
Country of Origin
Japan
Dimensions
Width
5.0669Inch
Height
0.15Inch
Length
26Inch
Thickness
3.8 mm
Outside Length
26 in
Top Width
128.7 mm
Details
Industry Number
260J55
Number of Ribs
55
Material
Chloroprene / EPDM
Weight
0.881 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 26'' Long x 55 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.