
Ribstar Belt V-Ribbed - J Series 26'' Long x 58 Ribs Wide - 260J58
Mfr # 260J58
Zoro # G102599850
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Industry Number
260J58
Number of Ribs
58
Material
Chloroprene Rubber
Height
0.15Inch
Width
5.3433Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260J58
Zoro #
G102599850
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.3433Inch
Length
26Inch
Details
Industry Number
260J58
Number of Ribs
58
Material
Chloroprene Rubber
Weight
0.929 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 26'' Long x 58 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.