Ribstar Belt V-Ribbed - J Series 27'' Long x 10 Ribs Wide - 270J10

  • Mfr # 270J10

  • Zoro # G102600280


product price:  $17.79
/ea

Key Features

Industry Number
270J10
Number of Ribs
10
Material
Chloroprene Rubber
Length
27Inch
Weight
0.166 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270J10
Zoro #
G102600280
UPC #
-
Country of Origin
Japan

Dimensions

Length
27Inch
Width
0.9213Inch
Height
0.15Inch

Details

Industry Number
270J10
Number of Ribs
10
Material
Chloroprene Rubber
Weight
0.166 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 27'' Long x 10 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.