Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 27'' Long x 19 Ribs Wide - 270J19
Mfr # 270J19
Zoro # G902600411
product price:Â $36.75
/eaKey Features
Industry Number
270J19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
0.316 lb
Length
27Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270J19
Zoro #
G902600411
UPC #
-
Country of Origin
Japan
Dimensions
Length
27Inch
Height
0.15Inch
Width
1.7504Inch
Thickness
3.8 mm
Top Width
44.46 mm
Outside Length
27 in
Details
Industry Number
270J19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
0.316 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 27'' Long x 19 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.