Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 27'' Long x 22 Ribs Wide - 270J22
Mfr # 270J22
Zoro # G302600868
product price:Â $39.65
/eaKey Features
Industry Number
270J22
Number of Ribs
22
Material
Chloroprene / EPDM
Weight
0.366 lb
Width
2.0268Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270J22
Zoro #
G302600868
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.0268Inch
Height
0.15Inch
Length
27Inch
Outside Length
27 in
Top Width
51.48 mm
Thickness
3.8 mm
Details
Industry Number
270J22
Number of Ribs
22
Material
Chloroprene / EPDM
Weight
0.366 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 27'' Long x 22 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.