
Ribstar Belt V-Ribbed - J Series 27'' Long x 29 Ribs Wide - 270J29
Mfr # 270J29
Zoro # G102600631
product price: $57.99
/eaKey Features
Industry Number
270J29
Number of Ribs
29
Material
Chloroprene Rubber
Height
0.15Inch
Width
2.6717Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270J29
Zoro #
G102600631
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.6717Inch
Length
27Inch
Details
Industry Number
270J29
Number of Ribs
29
Material
Chloroprene Rubber
Weight
0.482 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 27'' Long x 29 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.