Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 29'' Long x 40 Ribs Wide - 290J40
Mfr # 290J40
Zoro # G702598789
product price:Â $72.59
/eaKey Features
Industry Number
290J40
Number of Ribs
40
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
0.715 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290J40
Zoro #
G702598789
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
29Inch
Width
3.685Inch
Thickness
3.8 mm
Outside Length
29 in
Top Width
93.6 mm
Details
Industry Number
290J40
Number of Ribs
40
Material
Chloroprene / EPDM
Weight
0.715 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 29'' Long x 40 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.