Ribstar Belt V-Ribbed - J Series 29'' Long x 52 Ribs Wide - 290J52

  • Mfr # 290J52

  • Zoro # G602599275


product price:  $94.35
/ea
Free Shipping & Returns

Key Features

Industry Number
290J52
Number of Ribs
52
Material
Chloroprene Rubber
Height
0.15Inch
Width
4.7906Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290J52
Zoro #
G602599275
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
4.7906Inch
Length
29Inch

Details

Industry Number
290J52
Number of Ribs
52
Material
Chloroprene Rubber
Weight
0.929 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 29'' Long x 52 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.