
Ribstar Belt V-Ribbed - J Series 29'' Long x 8 Ribs Wide - 290J8
Mfr # 290J8
Zoro # G802599419
product price: $14.99
/eaKey Features
Industry Number
290J8
Number of Ribs
8
Material
Chloroprene Rubber
Width
0.737Inch
Weight
0.143 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290J8
Zoro #
G802599419
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.737Inch
Height
0.15Inch
Length
29Inch
Details
Industry Number
290J8
Number of Ribs
8
Material
Chloroprene Rubber
Weight
0.143 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 29'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.