
Ribstar Belt V-Ribbed - J Series 30'' Long x 49 Ribs Wide - 300J49 (Discontinued)
- Mfr # 300J49
- Zoro # G802597422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300J49
Zoro #
G802597422
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.5142Inch
Height
0.15Inch
Length
30Inch
Details
Industry Number
300J49
Number of Ribs
49
Material
Chloroprene Rubber
Weight
0.905 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 30'' Long x 49 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.