Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 30'' Long x 53 Ribs Wide - 300J53
Mfr # 300J53
Zoro # G402597921
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Industry Number
300J53
Number of Ribs
53
Material
Chloroprene / EPDM
Weight
0.979 lb
Length
30Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300J53
Zoro #
G402597921
UPC #
-
Country of Origin
Japan
Dimensions
Length
30Inch
Height
0.15Inch
Width
4.8827Inch
Outside Length
30 in
Top Width
124.02 mm
Thickness
3.8 mm
Details
Industry Number
300J53
Number of Ribs
53
Material
Chloroprene / EPDM
Weight
0.979 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 30'' Long x 53 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.