Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 31'' Long x 25 Ribs Wide - 310J25
Mfr # 310J25
Zoro # G202598067
product price:Â $46.39
/eaKey Features
Industry Number
310J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.477 lb
Width
2.3031Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
310J25
Zoro #
G202598067
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.3031Inch
Length
31Inch
Height
0.15Inch
Outside Length
31 in
Thickness
3.8 mm
Top Width
58.5 mm
Details
Industry Number
310J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.477 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 31'' Long x 25 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.