Ribstar Belt V-Ribbed - J Series 32'' Long x 47 Ribs Wide - 320J47

  • Mfr # 320J47

  • Zoro # G802600368


product price:  $94.79
/ea
Free Shipping & Returns

Key Features

Industry Number
320J47
Number of Ribs
47
Material
Chloroprene Rubber
Weight
0.926 lbs
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320J47
Zoro #
G802600368
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
32Inch
Width
4.3299Inch

Details

Industry Number
320J47
Number of Ribs
47
Material
Chloroprene Rubber
Weight
0.926 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 32'' Long x 47 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.