
Ribstar Belt V-Ribbed - J Series 33'' Long x 54 Ribs Wide - 330J54
Mfr # 330J54
Zoro # G002596386
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Industry Number
330J54
Number of Ribs
54
Material
Chloroprene Rubber
Width
4.9748Inch
Weight
1.098 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330J54
Zoro #
G002596386
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.9748Inch
Length
33Inch
Height
0.15Inch
Details
Industry Number
330J54
Number of Ribs
54
Material
Chloroprene Rubber
Weight
1.098 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 33'' Long x 54 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.