
Ribstar Belt V-Ribbed - J Series 34'' Long x 17 Ribs Wide - 340J17
Mfr # 340J17
Zoro # G702596822
product price: $32.25
/eaKey Features
Industry Number
340J17
Number of Ribs
17
Material
Chloroprene Rubber
Weight
0.356 lbs
Length
34Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
340J17
Zoro #
G702596822
UPC #
-
Country of Origin
Japan
Dimensions
Length
34Inch
Width
1.5661Inch
Height
0.15Inch
Details
Industry Number
340J17
Number of Ribs
17
Material
Chloroprene Rubber
Weight
0.356 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 34'' Long x 17 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.