
Ribstar Belt V-Ribbed - J Series 34'' Long x 34 Ribs Wide - 340J34
Mfr # 340J34
Zoro # G802597057
product price: $69.95
/eaKey Features
Industry Number
340J34
Number of Ribs
34
Material
Chloroprene Rubber
Length
34Inch
Width
3.1323Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
340J34
Zoro #
G802597057
UPC #
-
Country of Origin
Japan
Dimensions
Length
34Inch
Width
3.1323Inch
Height
0.15Inch
Details
Industry Number
340J34
Number of Ribs
34
Material
Chloroprene Rubber
Weight
0.712 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 34'' Long x 34 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.