
Ribstar Belt V-Ribbed - J Series 34'' Long x 39 Ribs Wide - 340J39
Mfr # 340J39
Zoro # G202597343
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Industry Number
340J39
Number of Ribs
39
Material
Chloroprene Rubber
Length
34Inch
Weight
0.817 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
340J39
Zoro #
G202597343
UPC #
-
Country of Origin
Japan
Dimensions
Length
34Inch
Width
3.5929Inch
Height
0.15Inch
Details
Industry Number
340J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
0.817 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 34'' Long x 39 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.