
Ribstar Belt V-Ribbed - J Series 34'' Long x 42 Ribs Wide - 340J42
Mfr # 340J42
Zoro # G102597351
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Industry Number
340J42
Number of Ribs
42
Material
Chloroprene Rubber
Weight
0.88 lbs
Width
3.8693Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
340J42
Zoro #
G102597351
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.8693Inch
Height
0.15Inch
Length
34Inch
Details
Industry Number
340J42
Number of Ribs
42
Material
Chloroprene Rubber
Weight
0.88 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 34'' Long x 42 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.