
Ribstar Belt V-Ribbed - J Series 34'' Long x 49 Ribs Wide - 340J49
Mfr # 340J49
Zoro # G402597617
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Industry Number
340J49
Number of Ribs
49
Material
Chloroprene Rubber
Width
4.5142Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
340J49
Zoro #
G402597617
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.5142Inch
Height
0.15Inch
Length
34Inch
Details
Industry Number
340J49
Number of Ribs
49
Material
Chloroprene Rubber
Weight
1.026 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 34'' Long x 49 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.