Ribstar Belt V-Ribbed - J Series 35'' Long x 16 Ribs Wide - 350J16

  • Mfr # 350J16

  • Zoro # G102598495


product price:  $33.45
/ea

Key Features

Industry Number
350J16
Number of Ribs
16
Material
Chloroprene Rubber
Height
0.15Inch
Length
35Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350J16
Zoro #
G102598495
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
35Inch
Width
1.474Inch

Details

Industry Number
350J16
Number of Ribs
16
Material
Chloroprene Rubber
Weight
0.345 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 35'' Long x 16 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.