Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 36'' Long x 17 Ribs Wide - 360J17
Mfr # 360J17
Zoro # G202600821
product price:Â $31.29
/eaKey Features
Industry Number
360J17
Number of Ribs
17
Material
Chloroprene / EPDM
Width
1.5661Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360J17
Zoro #
G202600821
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.5661Inch
Height
0.15Inch
Length
36Inch
Outside Length
36 in
Top Width
39.78 mm
Thickness
3.8 mm
Details
Industry Number
360J17
Number of Ribs
17
Material
Chloroprene / EPDM
Weight
0.377 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 36'' Long x 17 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.