Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 36'' Long x 42 Ribs Wide - 360J42
Mfr # 360J42
Zoro # G902601487
product price:Â $86.39
/eaKey Features
Industry Number
360J42
Number of Ribs
42
Material
Chloroprene / EPDM
Height
0.15Inch
Length
36Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360J42
Zoro #
G902601487
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
36Inch
Width
3.8693Inch
Thickness
3.8 mm
Top Width
98.28 mm
Outside Length
36 in
Details
Industry Number
360J42
Number of Ribs
42
Material
Chloroprene / EPDM
Weight
0.931 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 36'' Long x 42 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.