Ribstar Belt V-Ribbed - J Series 37'' Long x 22 Ribs Wide - 370J22

  • Mfr # 370J22

  • Zoro # G202596865


product price:  $37.29
/ea

Key Features

Industry Number
370J22
Number of Ribs
22
Material
Chloroprene Rubber
Weight
0.501 lbs
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370J22
Zoro #
G202596865
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
2.0268Inch
Length
37Inch

Details

Industry Number
370J22
Number of Ribs
22
Material
Chloroprene Rubber
Weight
0.501 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 37'' Long x 22 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.