
Ribstar Belt V-Ribbed - J Series 37'' Long x 4 Ribs Wide - 370J4
Mfr # 370J4
Zoro # G202597329
product price: $7.95
/eaKey Features
Industry Number
370J4
Number of Ribs
4
Material
Chloroprene Rubber
Height
0.15Inch
Width
0.3685Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370J4
Zoro #
G202597329
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
0.3685Inch
Length
37Inch
Details
Industry Number
370J4
Number of Ribs
4
Material
Chloroprene Rubber
Weight
0.091 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 37'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.