
Ribstar Belt V-Ribbed - J Series 38'' Long x 15 Ribs Wide - 380J15
Mfr # 380J15
Zoro # G502598316
product price:Â $28.89
/eaKey Features
Industry Number
380J15
Number of Ribs
15
Material
Chloroprene Rubber
Weight
0.351 lb
Width
1.3819Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
380J15
Zoro #
G502598316
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.3819Inch
Length
38Inch
Height
0.15Inch
Details
Industry Number
380J15
Number of Ribs
15
Material
Chloroprene Rubber
Weight
0.351 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 38'' Long x 15 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.