Ribstar Belt V-Ribbed - J Series 38'' Long x 25 Ribs Wide - 380J25

  • Mfr # 380J25

  • Zoro # G602598544


product price:  $48.25
/ea

Key Features

Industry Number
380J25
Number of Ribs
25
Material
Chloroprene Rubber
Width
2.3031Inch
Length
38Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380J25
Zoro #
G602598544
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.3031Inch
Length
38Inch
Height
0.15Inch

Details

Industry Number
380J25
Number of Ribs
25
Material
Chloroprene Rubber
Weight
0.585 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 38'' Long x 25 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.