Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 38'' Long x 56 Ribs Wide - 380J56
Mfr # 380J56
Zoro # G102599102
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Industry Number
380J56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
1.311 lb
Width
5.1591Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
380J56
Zoro #
G102599102
UPC #
-
Country of Origin
Japan
Dimensions
Width
5.1591Inch
Height
0.15Inch
Length
38Inch
Top Width
131.04 mm
Outside Length
38 in
Thickness
3.8 mm
Details
Industry Number
380J56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
1.311 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 38'' Long x 56 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.